Masterflex® Fitting, White Polypropylene, Straight, Hose Barb Union, 10-12 mm; 10/PK
MFLX06288-40
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
- Connection Type: 10-12 mm ID
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, White Polypropylene, Straight, Hose Barb Union, 10-12 mm; 10/PK
- Seq:04
- Environmentally Preferable:
- Model:06288-40
- Orifice dimensions:6 mm (0,234375")
- Sterilisation:Autoclave only
- Warranty:1 year
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together