About this item
An excellent selection for most basic industrial flow metering applications.
- Two totalizers allow for process or period-specific volume monitoring
- Sanitary units are perfect for micro-brewing and wine making processes
- Enclosure is NEMA 4 for Class I, Division I environments
- Battery-powered to eliminate the need for expensive wiring
- Maximum flow rate of 20 GPM
These heavy-duty in-line flowmeters / totalizers display flow rate and accumulated flow in GPM or LPM. This compact yet robust design makes them ideal for use in manufacturing, pilot-plant, or quality control areas.
All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume. Meters are factory-calibrated using water but can store two application-specific K-factors determined in-process. To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases. The internal parts are simple to replace for easy maintenance—contact our Application Specialists for details.
Meters operate on two lithium batteries (included). Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately). Replacement battery kits, output modules, and calibration containers may be ordered separately.
- Maximum Flow Rate:20 gal./min
- Accuracy:±1,0
- Display type:6-digit LCD, 0,5"H
- Description:Heavy-Duty Turbine Flowmeter/Totalizer; 2-20 gal./min, Aluminum, 3/4" NPT(F)
- Seq:04
- Environmentally Preferable:
- Model:05609-07
- Battery life:9000 hours nominal
- Max. operating temperature:60 °C (140 °F)
- Repeatability:±0,1%
- Warranty:1 year
- Pk:1
- Fluid type:Water and thin fluids
- Pipe size:3/4" NPT(F)