SANI-TECH STHT-C-062-2H Platinum-Cured Silicone Tubing, 1/16" x 3/16"; 100 Ft/Pk
Catalog # MFLX95920-24
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX95920-24
- MFLX95921-60
- MFLX95920-63
- MFLX95921-75
- MFLX95921-26
- MFLX95920-10
- MFLX95920-85
- MFLX95920-55
- Burst pressure:
- 1,2 bar (17 psi)
- 0,411 bar (6 psi)
- 0,7 bar (10 psi)
- 0,07 bar (1 psi)
- 0,2 bar (3 psi)
- 11,1 bar (161 psi)
- 0,76 bar (11 psi)
- 1,24 bar (18 psi)
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30,5 m (100 ft.)
- 7,6 m (25 ft.)
- 30,5 m (100 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 7,6 m (25 ft.)
- 15,2 m (50 ft.)
- 30,5 m (100 ft.)
- Max. pressure:
- 0,07 bar (1 psi)
- 2,2 bar (32 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- Regulatory approvals:
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 0,07 bar (1 psi)
- 2,2 bar (32 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Ultimate product traceability.
- Resist temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering, and chemical attacks
- 1/16" ID and larger have part numbers and lot codes laser marked for permanent traceability
- Identify tubing by external labeling too—both bag and box are marked
Applications: sterile fill and transfer, media processing, sanitary peristaltic pump tubing, general laboratory use, cell harvesting, and liquid chromatography.
Characteristics: withstands repeated autoclaving, ultra-flexible, smooth surface for low adhesion, tasteless, odorless, nontoxic, and translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).
- Tubing ext.Ø:4,763 mm (0,1875")
- Tubing int.Ø:1,586 mm (0,0625")
- Max. temperature:260 °C (500 °F)
- Colour:Translucent
- Description:Platinum-Cured Silicone Tubing, 1/16" x 3/16"; 100 Ft/Pk
- Length:30,5 m
- Environmentally Preferable:
- Burst pressure:1,2 bar (17 psi)
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–62 °C (–80 °F)
- Warranty:Out of box
- Clarity:Translucent
- Tubing material:Silicone
- Pk:100 Feet
Frequently Bought Together