VWR® Basic, Visitor Coats, SPP
Blue, XS, 92 cm
Catalog # 113-8943
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable visitor coats, with collar, are made from non woven, SPP fabric.
- Press stud closure
- Elastic wrists
- Free from natural rubber latex
Weight: 30 g/m²
Packaging: 1 piece per bag, 50 bags per case.
Documents
CoC Avantor VWR® Basic, Visitor Coats, SPP.pdf
Conformity declaration
coc_VWRI113-8933_21120251 coc_VWRI113-8934_11020226 coc_VWRI113-8934_12020256 coc_VWRI113-8934_15020222 coc_VWRI113-8937_15020222
More
Food contact certificate F
Additional Product Details
VWR® Non Regulated Disposables for Production
Product Literature
Specifications
- Clothing Size:XS
- Colour:Blue
- Length:92 cm
- Cat. No.:113-8943
- Garment application:General Purpose|Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Press studs / snaps
- Weight:30 g/m²



