VWR®, Ring Weights for Flasks
Flasks 5 - 10 ml, 51 mm, 19 mm, 165 g
Catalog # VWRU13196-076
Supplier: VWR Collection
Jump to:
Product Details & Documents
Vikem® vinyl coated lead rings prevent flasks floating during water bath incubations and help prevent spillages or breakages.
- Bright red vinyl covering protects flask from scratches
- Stabilise flasks in water baths or on the benchtop
Specifications
- Weight:165 g
- Seq:01
- For:Flasks 5 - 10 ml
- Ø ext.:51 mm
- Ø int.:19 mm



