Order Entry
India
Orders LinkContactUsLinkComponent
 

VWR® Traceable®, Digital barometer

500 - 1030 mbar; 0…55 °C; 0 - 100% RH, ±4,0 mbar; ±0,4 °C; ±3,0% RH, 1,0 mbar; 0,1 °C; 1,0% RH, 100×76×25 mm, 200 g
Catalog # VWRU10510-922
Supplier:   VWR Collection
VWR® Traceable®, Digital barometer
Catalog # VWRU10510-922
Supplier:  VWR Collection
VWR® Traceable®, Digital barometer
VWR® Traceable®, Digital barometer

500 - 1030 mbar; 0…55 °C; 0 - 100% RH, ±4,0 mbar; ±0,4 °C; ±3,0% RH, 1,0 mbar; 0,1 °C; 1,0% RH, 100×76×25 mm, 200 g

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

This digital barometer monitors barometric pressure, air temperature, relative humidity also barometric pressure trend and time.

  • Four-line LCD with continuous and simultaneous display of parameters
  • Maximum/minimum readings for pressure, temperature and humidity
  • Data stored every hour for the last 24 hours and can be recalled at the touch of a button
  • Barometric pressure trend shows in bar chart format - current and past 1-, 3-, 6-, 12-, and 24-hour readings
  • Unit can be connected to a computer to permanently capture readings

 : Individually numbered Traceable® calibration from an ISO/IEC 17025:2005 laboratory accredited by A2LA.

 : Supplied with Traceable® certificate of calibration, wall mount, flip-open stand and batteries.

Specifications
  • Range:
    500 - 1030 mbar; 0…55 °C; 0 - 100% RH
  • Resolution:
    1,0 mbar; 0,1 °C; 1,0% RH
  • Weight:
    200 g
  • W×D×H:
    100×76×25 mm
  • Accuracy:
    ±4,0 mbar; ±0,4 °C; ±3,0% RH
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Digital barometer data acquisition system
    Digital barometer data acquisition system
    620-2331
    6530 digital barometer
    Log in for availability
    1 * 1 items - Rs.26,052.00