Order Entry
India
Orders LinkContactUsLinkComponent
 

VWR® Traceable®, Digital barometer

500 - 1030 mbar; 0…55 °C; 0 - 100% RH, ±4,0 mbar; ±0,4 °C; ±3,0% RH, 1,0 mbar; 0,1 °C; 1,0% RH, 100×76×25 mm, 200 g
Catalog # 620-2330
Supplier:   VWR Collection
VWR® Traceable®, Digital barometer
Catalog # 620-2330
Supplier:  VWR Collection
VWR® Traceable®, Digital barometer
VWR® Traceable®, Digital barometer

500 - 1030 mbar; 0…55 °C; 0 - 100% RH, ±4,0 mbar; ±0,4 °C; ±3,0% RH, 1,0 mbar; 0,1 °C; 1,0% RH, 100×76×25 mm, 200 g

Price
Rs.30,104.00
Log in for availability
1 * 1 items
Product Details & Documents

This digital barometer monitors barometric pressure, air temperature, relative humidity also barometric pressure trend and time.

  • Four-line LCD with continuous and simultaneous display of parameters
  • Maximum/minimum readings for pressure, temperature and humidity
  • Data stored every hour for the last 24 hours and can be recalled at the touch of a button
  • Barometric pressure trend shows in bar chart format - current and past 1-, 3-, 6-, 12-, and 24-hour readings
  • Unit can be connected to a computer to permanently capture readings

 : Individually numbered Traceable® calibration from an ISO/IEC 17025:2005 laboratory accredited by A2LA.

 : Supplied with Traceable® certificate of calibration, wall mount, flip-open stand and batteries.

Specifications
  • Range:
    500 - 1030 mbar; 0…55 °C; 0 - 100% RH
  • Resolution:
    1,0 mbar; 0,1 °C; 1,0% RH
  • Weight:
    200 g
  • W×D×H:
    100×76×25 mm
  • Accuracy:
    ±4,0 mbar; ±0,4 °C; ±3,0% RH
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Digital barometer data acquisition system
    Digital barometer data acquisition system
    620-2331
    6530 digital barometer
    Log in for availability
    1 * 1 items - Rs.26,052.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.