Rs.0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
India
ContactUsLinkComponent
Vaccine & Icepack Freezer, Voltage: 220/50 input power (W): 186, Temp: -15-25 , capacity: 286L, Weight: 82 kg, Basket: 3 Ext Dim (WxDxH)mm: 1239*628*818 Int Dim (WxDxH)mm: 1067*457*650 1 * 1 items
HAIEHBD-286
:
HAIER MEDICAL LABORATORY PRO
Vaccine & Icepack Freezer, Voltage: 220/50 input power (W): 186, Temp: -15-25 , capacity: 286L, Weight: 82 kg, Basket: 3 Ext Dim (WxDxH)mm: 1239*628*818 Int Dim (WxDxH)mm: 1067*457*650 1 * 1 items
HAIEHBD-286
:
HAIER MEDICAL LABORATORY PRO
Frequently Bought Together
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
: VWR Chemicals
Nitrile gloves, Kimtech™ Purple Nitrile™
: KIMBERLY CLARK
VWR® Facial Tissues
: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
: VWR Chemicals
VWR® NITRILE LIGHT, Nitrile Gloves
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
: VWR Chemicals