VWR®, Ring Weights for Flasks
Flasks 500 - 2000 ml, 102 mm, 56 mm, 700 g
Catalog # VWRU29700-048
Supplier: VWR Collection
Jump to:
Product Details & Documents
Vikem® vinyl coated lead rings prevent flasks floating during water bath incubations and help prevent spillages or breakages.
- Bright red vinyl covering protects flask from scratches
- Stabilise flasks in water baths or on the benchtop
Specifications
- Weight:700 g
- Seq:04
- For:Flasks 500 - 2000 ml
- Ø ext.:102 mm
- Ø int.:56 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



