Calibration weights, class 4
2 kg, Individual weight, Class 4, with traceable certificate
Catalog # TROE8424T
Supplier: TROEMNER INSTRUMENTS
Jump to:
Product Details & Documents
These weights are manufactured from satin finished 303 stainless steel. Design features surface finish, markings, construction, material density. Weights are cylindrical in shape with a groove near the top to allow for easy handling and gripping.
- Low magnetic properties, stable and anti-corrosive
- Made from two piece materials
- Supplied with an impact-resistant PP case
Density: 7,86 g/cm³
Specifications
- Weight:2 kg
- Type:Individual weight, Class 4, with traceable certificate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



