VWR® TraceClean®, EPA vials
Type I clear borosilicate glass vials are for use in various analyses and in specimen, extract and standards storage. They are prepared in a solvent-free facility to prevent possible volatile contamination. Vials are available with PP solid-top or open-top caps. Solid-top caps feature fluoropolymer resin liners. Open-top caps feature ultrasonically bonded 3,1 mm fluoropolymer resin/silicone septa and are for volatile organic analyses.
Processed (PC) and Quality-Assured® (QA) vials follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A 'Specifications and Guidance for Contaminant-Free Sample Containers.' QA vials include a Certificate of Analysis in every case. QA vials also include bar codes with lot number and individual container number for complete traceability. Not Processed (NPC) vials do not receive the specialty cleaning process.
Packaging: All cases are custody-sealed to ensure content integrity.
- Cap included:Yes
- Cap material:PP
- Cap Size:24-414
- Ø×H:27,5×95 mm
- Septum:Fluoropolymer resin/silicone, ultrasonically bonded
- Capacity:40,00 ml
- Colour:Amber
- Description:Not processed (NPC) vials
- Seq:04
- Cap type:Open-top
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



