Table height refrigerators
Table height refrigerators, KTP 1714 Comfort, with integrated top freezer, 133 + 18 l, 600×628×850 mm
Catalog # 471-0359
Supplier: Liebherr
Jump to:
Product Details & Documents
Temperature range: +0 to −6 °C.
- Automatic defrost
- 'EasyClean' interior provides full modularity and ultra-smooth walls for easy cleaning
- Adjustable feet
- Reversible door
Specifications
- W×D×H ext.:600×628×850 mm
- Capacity:133 + 18 l
- Description:Table height refrigerators, KTP 1714 Comfort, with integrated top freezer
- Seq:13
- Cat. No.:471-0359
- Shelves/drawers:3 glass shelves with plastic frame, 2 baskets
- Energy class:A+
- Defrost:automatic
- Model:KTP 1714 Comfort
- Material:Steel
- Display:LED
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



