Sample vials, E-C, WHEATON®
60,00 ml, 30×125 mm, Clear, No, 24 - 400
WHEAW226060
Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.
: Caps and replacement caps can be purchased separately.
: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.
- Cap included:No
- Cap Size:24 - 400
- Ø×H:30×125 mm
- Capacity:60,00 ml
- Colour:Clear
- Seq:36



