Order Entry
India
Orders LinkContactUsLinkComponent
Sample vials, E-C, WHEATON®

Sample vials, E-C, WHEATON®

40,00 ml, 28×95 mm, Clear, No, 24 - 400
Catalog # WHEAW224810
Supplier:   DWK LIFE SCIENCES
Sample vials, E-C, WHEATON®
Catalog # WHEAW224810
Supplier:  DWK LIFE SCIENCES
Sample vials, E-C, WHEATON®
Sample vials, E-C, WHEATON®

40,00 ml, 28×95 mm, Clear, No, 24 - 400

Price
Rs.32,527.00
Log in for availability
1 * 200 items
Product Details & Documents

Clear vials made from low extractable borosilicate glass that provides superior chemical resistance. Conform to USP Type I and ASTM E 438 Type I, Class A requirements.
Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products.

Ordering information: Caps and replacement caps can be purchased separately.

Packaging: Vials packed in two shrink-wrapped packs of 100 vials which reduces contamination from corrugate. The 60 ml vials are packed in one shrink-wrapped pack of 143 vials.

Specifications
  • Cap included:
    No
  • Cap Size:
    24 - 400
  • Ø×H:
    28×95 mm
  • Capacity:
    40,00 ml
  • Colour:
    Clear
  • Seq:
    35