Table height refrigerators
Table height refrigerators, KT1434 Comfort, with integrated top freezer, 106 + 16 l, 501×620×850 mm
Catalog # 472-2004
Supplier: Liebherr
Jump to:
Product Details & Documents
Temperature range: +0 to −6 °C.
- Automatic defrost
- 'EasyClean' interior provides full modularity and ultra-smooth walls for easy cleaning
- Adjustable feet
- Reversible door
Specifications
- W×D×H ext.:501×620×850 mm
- Capacity:106 + 16 l
- Description:Table height refrigerators, KT1434 Comfort, with integrated top freezer
- Seq:10
- Cat. No.:472-2004
- Shelves/drawers:3 glass shelves with plastic frame
- Energy class:A
- Defrost:automatic
- Model:KT 1434 Comfort
- Material:Steel
- Display:No display



