Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
Product Details & Documents
Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.
Flow rate 0,06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm - confirm speed setting at a glance
- Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
- Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful brushless motors, speed display, and ±0,25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Certifications: CSA Certified.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/uk/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide
Delivery information: Includes pump drive with 1,8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Documents
Specifications
- Maximum Flow Rate:1700 ml/min
- Description:L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V
- Seq:17
- Housing material:ABS plastic and aluminium
- Electrical plug type:IN
- Max. RPM:300 min⁻¹
- No. of pump heads accepted:2
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:No
- Drive length:274 mm (10,796")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital variable speed
- Digital dispensing:No
- Drive width:211 mm (8,312")
- Cat. No.:MFLX07527-20-IN
- Drive IP rating:IP 33
- Drive height:216 mm
- Pump series:L/S
- Voltage:2,2 A at 115 V; 1,1 A at 230 V
- Model:07527-20
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
- Current:2,2 A
- Min. RPM:1 min⁻¹



