VWR® Microplate Absorbance Readers
Supplier: VWR Collection
New Product
Certificates
About this item
The VWR® microplate reader and VWR® incubated microplate reader are designed for visible range absorbance readings using 96-well plates.
Intuitive, 7" colour touch screen control panel
- Filter based system with wavelength range from 340 to 750 nm
- Absorbance range 0,0 to 4,000 Abs
- Eight-channel vertical optical path, with zero dispersion
- Integrated, multi-speed plate shaker
Operates as a stand alone system, with USB flash drive for data transfer.
Ordering information:
Two-year warranty.
Specifications
- Catalog No:
- 000000000008119901
- 000000000008119899
- Model:
- Incubated
- Non-Incubated
- Light source:
- Quartz-halogen lamp 6 V/10 W
- Quartz-halogen lamp 6 V/10 W
- Wavelength range:
- 340 -750 nm (405, 450, 492 and 630 nm filters included)
- 340 -750 nm (405, 450, 492 and 630 nm filters included)
- Data storage:
- 200 programs, 100000 test records
- 200 programs, 100000 test records
- Display:
- 7" touch screen (800×480 pixels)
- 7" touch screen (800×480 pixels)
- Half bandwidth of filters:
- 3 - 9 nm
- 3 - 9 nm
- Interfaces:
- USB ports for PC, printer, mouse and flash drive
- USB ports for PC, printer, mouse and flash drive
- Linearity:
- 0 - 2,000 Abs <+1%; 2 - 4,000 Abs <+2%, (405 nm)
- 0 - 2,000 Abs <+1%; 2 - 4,000 Abs <+2%, (405 nm)
- Precision:
- CV
- CV
- Read-out range:
- 0 - 4,000 Abs
- 0 - 4,000 Abs
- Scan speed:
- <6 seconds for 96 well plate
- <6 seconds for 96 well plate
- Shaking:
- 3 modes: slow (3,5 Hz), medium (4,7 Hz), fast (7,0 Hz)
- 3 modes: slow (3,5 Hz), medium (4,7 Hz), fast (7,0 Hz)
- Temperature control:
- Ambient 5...45 °C
- —
- Voltage:
- 100 - 240 V
- 100 - 240 V
- W×D×H:
- 431,8×294,64×222,25 mm
- 431,8×294,64×222,25 mm
- Weight:
- 10 kg
- 10 kg
Specifications
Frequently Bought Together