Order Entry
India
ContactUsLinkComponent
2-part shovel for industry applications
2-part shovel for industry applications
Catalog # BURK8300-3006
Supplier:  BURKLE
undefined
2-part shovel for industry applications
Catalog # BURK8300-3006
Supplier:  BURKLE

Specifications

  • Colour:
    Black/green
  • Length:
    1045 mm
  • Seq:
    02
  • Pk:
    1
  • Type:
    With D handle
  • Width:
    257 mm

Specifications

About this item

This two-part shovel made of PP is ideal for industrial applications.

  • Shovel with D-grip
  • Easy to clean
  • Anti-static
  • Autoclavable up to max. 121 °C for 20 minutes

Fields of application: Pharmaceuticals, biotechnology, foods, feed, chemistry, industry, agriculture, fish farming, sampling, veterinary use.

Weight: 1280 g