Dissolved oxygen meters, handheld, Oxi 3205 / 3310
Catalog # 664-0534
Supplier: WTW
Specifications
- Temperature range:–5,0…+105,0 °C
- Description:Oxi 3310 Set CellOx® 325 (instrument in field case with CellOx® 325 DO probe with 1,5 m cable, electrolyte, 3 spare membrane heads, stand, beaker, CD-ROM, batteries, software and USB cable)
- Seq:04
- Model:Oxi 3310
- Temperature accuracy:±0,1 °C
- Compliance:IP 66/67, GLP
- DO barometric pressure range:0 - 199,9 / 0 - 1250 hPa
- DO concentration:0,00 - 19,99 / 0 - 90 mg/L
- DO saturation:0,0 - 199,9 / 0 - 600 %
- DO accuracy:±0,5% of measured value
- Data logging capacity:200 manual / 500 automatic
- Data logging - log function:Manual / Time-controlled
- Display:Backlit graphic LCD
- Outputs:USB
- Power supply:4×1,5 V AA or 4×1,2 V NiMH
- Weight:0,6 kg
- Pk:1
Specifications
About this item
Waterproof handheld meters designed for unlimited outside use.
- Large display allowing excellent readability, even under bad lighting conditions
- Robust housing and sealed silicone keypad with protection class IP 66/67
- Up to 2500 hour continuous operation time with one battery set
- Large data memory (date, time and ID numbers for measurements)
- Four user selectable languages available (English, German, French, Spanish)
For challenging measurements in the field and on the plant, e.g. water/wastewater analysis, chemical/pharmaceutical industry, etc.
Oxi 3310:
- Extended memory for 5000 GLP-compliant data sets
- Time-controlled datalogger with adjustable intervals for long-term monitoring
- Waterproof mini USB interface to a PC
The Oxi 3205 is the same as Oxi 3210 without memory but including simplified functions.
Ordering information: All oxygen meters are available in sets including sensors and accessories.