Order Entry
India
ContactUsLinkComponent
Water baths and circulators, plastic, Optima™ range
Water baths and circulators, plastic, Optima™ range
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Water baths and circulators, plastic, Optima™ range
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 461-0643
  • 461-0651
  • 461-0653
  • 461-0657
  • 461-0665
  • 461-0667
  • 461-0649
  • 461-0659
  • 461-0661
  • 461-0669
  • Model:
  • T100
  • TC120
  • TC120
  • TX150
  • TXF200
  • TXF200
  • TC120
  • TX150
  • TX150
  • TXF200
  • Capacity:
  • 18 L
  • 18 L
  • 5 L
  • 12 L
  • 12 L
  • 18 L
  • 12 L
  • 18 L
  • 5 L
  • 5 L
  • Temperature range:
  • 0...100 °C**
  • −15...120 °C***
  • −15...120 °C***
  • −15...150 °C***
  • −15...200 °C***
  • −15...200 °C***
  • −15...120 °C***
  • −15...150 °C***
  • −15...150 °C***
  • −15...200 °C***
  • Temperature stability:
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,01 °C
  • ±0,01 °C
  • ±0,01 °C
  • ±0,05 °C
  • ±0,01 °C
  • ±0,01 °C
  • ±0,01 °C
  • Temperature uniformity:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,1 °C
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • Heating capacity:
  • 1290 W
  • 1290 W
  • 1290 W
  • 1840 W
  • 1840 W
  • 1840 W
  • 1290 W
  • 1840 W
  • 1840 W
  • 1840 W
  • Display:
  • 4 digit LED
  • 4 digit LED
  • 4 digit LED
  • Full colour QVGA TFT
  • Full colour QVGA TFT
  • Full colour QVGA TFT
  • 4 digit LED
  • Full colour QVGA TFT
  • Full colour QVGA TFT
  • Full colour QVGA TFT
  • Timer:
  • -
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • 1 minutes to 99 hours 59 minutes
  • Electrical:
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • 230 V, 50-60 Hz
  • Int. W×D×H:
  • 280×325×140 mm
  • 280×325×140 mm
  • 120×150×140 mm
  • 210×280×140 mm
  • 210×280×140 mm
  • 280×325×140 mm
  • 210×280×140 mm
  • 280×325×140 mm
  • 120×150×140 mm
  • 120×150×140 mm
  • Ext. W×D×H:
  • 365×600×180 mm
  • 365×600×180 mm
  • 330×240×180 mm
  • 350×415×180 mm
  • 350×415×180 mm
  • 365×600×180 mm
  • 350×415×180 mm
  • 365×600×180 mm
  • 330×240×180 mm
  • 330×240×180 mm
  • Weight:
  • 2,1 kg
  • 2,3 kg
  • 2,3 kg
  • 2,6 kg
  • 2,6 kg
  • 2,6 kg
  • 2,3 kg
  • 2,6 kg
  • 2,6 kg
  • 2,6 kg

Specifications

Frequently Bought Together