Order Entry
India
ContactUsLinkComponent
Tubing, Tygon® 2375
Tubing, Tygon® 2375
Catalog # VERNAJK00029
undefined
Tubing, Tygon® 2375
Catalog # VERNAJK00029

Specifications

  • Tubing ext.Ø:
    15,90 mm
  • Tubing int.Ø:
    9,50 mm
  • Wall thickness:
    3,20 mm
  • Pk:
    15 m

Specifications

About this item

TYGON® 2375 tubing provides extraordinary chemical resistance in a clear tube.

  • Improved pressure rating by 30 to 50% over its predecessor 2075
  • Non-DEHP for high purity
  • Plasticizer-free for low extractables
  • Clear tubing for easier observation
  • Smoother inner surface
  • Low sorption to minimize cross contamination
  • Industry compliant: FDA, EU Food, Contact 2002/72/EC, NSF 51 food standards, REACH

TYGON® 2375 Ultra chemical resistant tubing truly expands the use of clear tubing where chemical resistance is required. In addition to outstanding chemical resistance, 2375 has a very smooth inner surface that provides excellent flow and aids in inhibiting particulate build-up. Low sorption also helps to minimize cross-contamination, while the tube’s clarity allows for easier observation

Temperature resistance: −75 to +54 °C

Hardness (Shore durometer A): 75

Density: 0,90