Bottles, Narrow Neck, with Screw Cap
RIXI10201025022BOM
: RIXIUS
- Ext.Ø:61,5 mm
- Thread:GL 22
- Capacity:250 ml
- Height:148,5 mm
- Seq:39
- Cap colour:Black
- Pk:42
Clear or amber glass with black PP cap.
- Good chemical and physical properties
- For applications that do not involve high thermal stresses
- Round thread in accordance with DIN 168
Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.