Order Entry
India
ContactUsLinkComponent
Nitrile gloves, Kimtech™ Green Nitrile™
Nitrile gloves, Kimtech™ Green Nitrile™
Catalog # 112-1788
Supplier:  KIMBERLY CLARK
undefined
Nitrile gloves, Kimtech™ Green Nitrile™
Catalog # 112-1788
Supplier:  KIMBERLY CLARK

Specifications

  • Glove size:
    S
  • Packed:
    250/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Anti-static:
    +
  • Disposable / reusable:
    Disposable
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Green
  • Length:
    240 mm
  • Seq:
    02
  • EN norm:
    EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • Cuff style:
    Beaded
  • Finger thickness:
    0,12 mm
  • Palm thickness:
    0,09 mm
  • Cuff thickness:
    0,07 mm
  • Tensile strength:
    30 MPa
  • Ultimate elongation:
    600% (before aging), 550% (after accelerated aging)
  • Pk:
    250

Specifications

About this item

These thin nitrile gloves are durable, comfortable and sustainable, offering excellent protection against a wide range of chemicals. They enable users to handle delicate instruments in lower risk environments with fully compliant protection against chemical splash, viruses and micro-organisms, despite a comfortable glove thickness of only 0,06 mm.

  • Free from powder, silicone and latex, reducing the risk of TYPE 1 glove-associated allergic reactions
  • Thin glove thickness and textured fingertips for excellent tactile performance
  • Decreased glove thickness results in reduced storage space, waste and environmental impact (250 gloves per box)
  • Beaded cuff for added stability and easy donning and doffing
  • Delivers up to 40% greater tensile strength than similar glove options
  • Virus protection according to ISO 16604 procedure B:2004
  • Static dissipative in use

Ideal for use in non sterile laboratory applications including chemistry, biochemistry, microbiology, virology, life sciences, biomedical research, forensic science, non sterile drug manufacturing, and environmental.

Length: 240 mm (Size XS - M) or 250 mm (Size L - XL)

Thickness: 0,06 mm (palm), 0,09 mm (finger)

Colour: Green

EN 374; EN 455, Cat. III; AQL 0,65 Food contact approved

Certifications: PPE Cat III (EU) 2016/425, EN 374-1 Type C (K), EN 374-5 (VIRUS), AQL 0.65