Order Entry
India
ContactUsLinkComponent
Diaphragm pumps
Diaphragm pumps
Supplier:  VACUUBRAND
Certificates
undefined
Diaphragm pumps
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 181-0476
  • VACU20743001
  • 181-0478
  • 181-1557
  • 181-0016
  • 181-0477
  • VACU20741002
  • 181-0437
  • 181-0045
  • VACU20743002
  • VACU20730002
  • 181-1082
  • VACU20731102
  • Model:
  • ME 2NT with EU plug
  • MD 12 NT with CH-plug
  • MD 12 NT with EU-plug
  • MD 1 with CH-plug
  • MD 1 with UK-plug
  • ME 16 NT with EU-plug
  • ME 16 NT with UK-plug
  • MV 10 NT with EU-plug
  • ME 16 with UK-plug
  • MD 12 NT with UK-plug
  • ME 2NT with UK plug
  • MV 2 NT with EU-plug
  • ME 4R NT with UK-plug
  • No. of stages:
  • 1
  • 3
  • 3
  • 3
  • 3
  • 1
  • 1
  • 4
  • 1
  • 3
  • 1
  • 4
  • 1
  • Flow rate:
  • 33 l/min
  • 55 l/min
  • 55 l/min
  • 20 l/min
  • 20 l/min
  • 273 l/min
  • 273 l/min
  • 173 l/min
  • 200 l/min
  • 55 l/min
  • 33 l/min
  • 37 l/min
  • 63 l/min
  • Vacuum:
  • 70 mbar
  • 2 mbar
  • 2 mbar
  • 1,5 mbar
  • 1,5 mbar
  • 70 mbar
  • 70 mbar
  • 0,5 mbar
  • 80 mbar
  • 2 mbar
  • 70 mbar
  • 0,5 mbar
  • 100 mbar
  • Final pressure (abs.):
  • 70 mbar
  • 2 mbar
  • 2 mbar
  • 1,5 mbar
  • 1,5 mbar
  • 70 mbar
  • 70 mbar
  • 0,5 mbar
  • 80 mbar
  • 2 mbar
  • 70 mbar
  • 0,5 mbar
  • 100 mbar
  • Final pressure with gas ballast:
  • Protection class:
  • IP 40
  • IP 40
  • IP 40
  • IP 42
  • IP 42
  • IP 40
  • IP 40
  • IP 40
  • IP 20
  • IP 40
  • IP 40
  • IP 40
  • IP 40
  • Connection on pressure side (EX):
  • Silencer / G1/4”
  • Silencer / G1/2”
  • Silencer / G1/2”
  • Silencer / G1/8”
  • Silencer / G1/8”
  • Silencer / G1/2”
  • Silencer / G1/2”
  • Silencer / G1/2”
  • Hose nozzle DN 10 mm / silencer / G1/4”
  • Silencer / G1/2”
  • Silencer / G1/4”
  • Silencer / G1/4”
  • Hose nozzle DN 8-10 mm
  • Connection on suction side (IN):
  • Hose nozzle DN 8 - 10 mm
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Hose nozzle DN 6 mm
  • Hose nozzle DN 6 mm
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Hose nozzle DN 8 - 10 mm
  • Small flange KF DN 16
  • Hose nozzle DN 8 - 10 mm
  • Motor output:
  • 0,08 kW
  • 0,39 kW
  • 0,18 kW
  • 0,25 kW
  • W×D×H:
  • 243×211×198 mm
  • 554×260×359 mm
  • 554×260×359 mm
  • 303×143×163 mm
  • 303×143×163 mm
  • 554×260×359 mm
  • 554×260×359 mm
  • 554×260×359 mm
  • 470×222×294 mm
  • 554×260×359 mm
  • 243×211×198 mm
  • 325×239×198 mm
  • 243×239×290 mm
  • Weight:
  • 10,2 kg
  • 30,6 kg
  • 30,6 kg
  • 6,5 kg
  • 6,5 kg
  • 30,6 kg
  • 30,6 kg
  • 30,6 kg
  • 23 kg
  • 30,6 kg
  • 10,2 kg
  • 16,4 kg
  • 11,5 kg
  • Final vacuum (abs.):
  • 1,5 mbar
  • <80 mbar
  • 0,5 mbar

Specifications

Related Information

Frequently Bought Together