VWR® lab dancer digital, Vortex Mixer
Catalog # 444-2338
Supplier: VWR Collection
Specifications
- Max. capacity:50 ml
- Orbit:4,5 mm
- Shaking motion:Orbital
- Speed range:1000 - 2800 min⁻¹ ±25%
- Description:Vortex mixer, lab dancer digital, UK plug
- Model:lab dancer
- Motor input/output:1,2/0,8 W
- Weight:0,55 kg
- W×D×H:95×70×110 mm
- Pk:1
Specifications
About this item
Compact vortex mixer with touch function suitable for single small vessels up to 30 mm in diameter, for example test tubes, centrifuge tubes and Eppendorf tubes. Mixer has six different speed settings at the touch of a button: level 1 approx. 1000 rpm and level 6 approx. 2800 min⁻¹. The upper casing is PP, the attachment inert TPU plastic and the base is coated zinc.
- Small, compact and reliable
- Excellent mixing action
- Die cast base avoids unwanted movement during use
- LED display shows selected speed level
- Can be used at 5 to 40 °C (80% relative humidity)
Certifications: IP protection class according to DIN EN 60529: IP 40
Delivery: Supplied with 12 V power pack set. Unit 444-2337 is supplied complete with 2 plugs: EU and CH.