Order Entry
India
ContactUsLinkComponent
Heat exchange coil, CW5
Heat exchange coil, CW5
Catalog # 462-8269
Supplier:  GRANT INSTRUMENTS
undefined
Heat exchange coil, CW5
Catalog # 462-8269
Supplier:  GRANT INSTRUMENTS

Specifications

  • Description:
    Heat exchange coil, CW5
  • Pk:
    1
  • For:
    ST5, ST12, ST18, ST26 and ST38 water baths

Specifications

About this item

Heat exchange coil for use with Grant heated circulating water baths. The heat exchange coil is designed to be attached to a supply of cooling tap water or a refrigerated circulator.

  • Temperature range 2 °C above the temperature of the coolant
  • Coil Ø×L (mm): 77×55
  • Pipe bore inlet/outlet (mm): 7

Coil Øxl (mm): 77x55

Pipe bore inlet/outlet (mm): 7