VWR® Spec-Wipe® 5, Cleanroom Wipes, Non Woven
Catalog # 21913-211
Supplier: VWR Collection
Specifications
- Packed:300 per bag
- L×W:229×229 mm
- Model:Spec-Wipe® 5
- Fibres (>100 µm):27,1×10³/m²
- Basis weight:67 g/m²
- Particle generation (>=0,5 µm):14,3 × 10⁶/m²
- Absorbency - extrinsic:264 ml/m²
- Absorbency rate:1 s
- Absorbency - intrinsic:3,93 ml/g
- Extractables - using deionised water:0,0207 g/m²
- Extractables - using isopropyl alcohol:0,0647 g/m²
- Ions - sodium:67,21 ppm
- Ions - chloride:47,81 ppm
- Pk:300
Specifications
About this item
Treated 45% polyester/55% cellulose, non woven wipes.
- Polyester/cellulose combination, improves absorbency
- Hydroentangled giving a durable wipe with less particulation
- Durable wipe that produces less particulation than some other non woven methods
- Specially treated to reduce particles
Ideal for cleaning of surfaces and laminar flow benches, absorbing spills of water and most common solvents, plus general all-purpose cleaning.
Suitable for use in Class 100, ISO 5 cleanrooms.
Colour: White