Order Entry
India
ContactUsLinkComponent
 
VWR®, Solar Calculator
  818-0061
undefined
VWR®, Solar Calculator
  818-0061

 

  • Weight:
    57 g
  • Description:
    Solar calculator
  • W×D×H:
    60×114×10 mm
  • Pk:
    1

 

 

Large solar powered calculator.

  • Numbers are 13 mm high for effortless reading
  • Oversized keys with clearly readable LCD display

Functions: basic arithmetic operations - percentage calculation - memory and floating decimal point.

 : Supplied with an attractive, handy collapsible box.