Order Entry
India
ContactUsLinkComponent
 
Integral wash bottles, narrow neck
  215-6411
 :  KARTELL
undefined
Integral wash bottles, narrow neck
  215-6411
 :  KARTELL

 

  • Capacity:
    250 ml
  • Height:
    160 mm
  • Pk:
    1

 

 

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to 75 °C
  • Very convenient, easy to squeeze

Includes integral rugged uptake with discharge nozzle and attached cap. The spray tube and screw cap are separated so that the bottle cannot drip if the contents are heated or expand.