VWR® Class II, Type A2 EN 12469 Biosafety Cabinet with Integrated Particle Monitoring System (IPMS)
Supplier: VWR Collection
Certificates
About this item
VWR’s Class II, Type A2 Biological Safety Cabinet protects laboratory staff, the environment and sensitve work processes in which biological agents are applied. The cabinet offers a high level of contamination protection, based on 2 advanced HEPA H14 99.9995% filters with 99.9995% efficiency at 0.3 μm. The cabinet is made of a robust, epoxy-coated metal structure with SS304 internals. This cabinet provides Class II, Type A2 Airfow Pattern: 70% circulation, 30% exhaust, is operated using an elegant 10.1” intuitive touchscreen control system that provides all of the device’s status information and alerts for unsafe critical conditions and periodic maintenance reminders.
- Built in IPMS system: VWR® provides the world’s first Integrated Particle Monitoring system that includes a contamination alarm for ISO 5 clean verification.
- Metal is epoxy-coated
- Internal lining is SS304, including the one-piece retractable worktop with spill tray
- 6 mm triplex safety glass front window
- Microprocessor control system with 10.1” colour touchscreen display
- High efficiency quiet ECM fan with VAV auto filter clogging compensation
- Inflow, downflow, sash position, critical chamber red light and service alarms
- Real-time filter status display
- Germicidal waterproof UV light (254 nm) system and safety interlock mechanism
- LED light (1000 lux)
- 2 x universal sockets
- Temperature and humidity display, time and date display and alarm
- Multi-language control, with metric and imperial
- Adjustable stand and arm rest
Certifications: The cabinet is CE certified and complies with EN 12469.
ISO 5 Class 100 cleanliness level, ISO 14644-1 and US Federal Standard 209E
ISO 5 Class 100 cleanliness level, ISO 14644-1 and US Federal Standard 209E
Specifications
- Catalog No:
- 135-2891
- 135-2892
- 135-2893
- 135-2894
- Model:
- VWRA135-2891
- VWRA135-2892
- VWRA135-2893
- VWRA135-2894
- Filters:
- 2 HEPA H14 Efficiency 99.9995% at 0.3 um, DOP tested
- 2 HEPA H14 Efficiency 99.9995% at 0.3 um, DOP tested
- 2 HEPA H14 Efficiency 99.9995% at 0.3 um, DOP tested
- 2 HEPA H14 Efficiency 99.9995% at 0.3 um, DOP tested
- Lighting system:
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Sash opening:
- 450 mm
- 450 mm
- 450 mm
- 450 mm
- Ext. W×D×H:
- 915×800×1450 mm
- 1220×800×1450 mm
- 1525×800×1450 mm
- 1830×800×1450 mm
- Int. W×D×H:
- 835×600×640 mm
- 1135×600×640 mm
- 1440×600×640 mm
- 1715×600×640 mm
Specifications
Frequently Bought Together