VWR® Class II, Type A2 Biological Safety Cabinets protect lab staff, the environment, and sensitive work processes in which biological agents are applied. The cabinets offer a high level of contamination protection, based on two advanced ULPA U15 99.9995% @ 0.1 µm filters and features an airflow pattern of 70% downflow and 30% exhaust.
- Microprocessor control system with 10.1” colour touchscreen display
- Two ULPA U15 filters 99.9995% @ 0.1 µm
- High-efficiency, quiet ECM fan with VAV auto filter clogging compensation
- Inflow, downflow, sash position, critical chamber red light, filter and reminder alarms
- Real-time filter gauge status display
- Germicidal waterproof UV light (254 nm) system and safety interlock mechanism
- LED light (1000 lux)
- 2 universal sockets and 2 taps
- Time and date display plus temperature and humidity display and alarm
- Multi-language control, metric/imperial units
- Adjustable stand and armrest
The cabinet is made of a robust, epoxy-coated metal structure with SS304 internals. The cabinet is operated using an elegant 10.1” intuitive touchscreen control system that provides all of the device’s status information and alerts for unsafe critical conditions and periodic maintenance reminders.
Built-in IPMS system: VWR® provides the world’s first Integrated Particle Monitoring system that includes a contamination alarm for ISO 5 clean verification. The IPMS measures particle concentration in real time, allowing the cleanliness level of a lab to be monitored 24/7. The clear display indicates whether the cleanliness level complies with ISO 5 and alerts when the workspace has been contaminated or needs to be serviced. The IPMS smart algorithm processes data provided by an advanced built-in sensor and displays a reliable outcome. The IPMS provides critical real-time information on the air quality within the workspace, prevents cross-contamination and ensures constant compliance with relevant standards. The IPMS is an unprecedented tool that can transform the future of laboratory research.
GREEN LIGHT: Chamber environment meets or surpasses the ISO-5 requirements of the workspace.
RED LIGHT: Chamber environment fails to meet the ISO-5 requirements of the workspace
The cabinet is CE certified and complies with NSF-49. Metal is epoxy-coated, the internal lining is SS304, including the one-piece worktop, units have a 6 mm triplex safety glass front window.
CE certified, complies with NSF-49
- Catalog No:
- 135-2902
- 135-2903
- 135-2900
- 135-2901
- Model:
- VWRA135-2902
- VWRA135-2903
- VWRA135-2900
- VWRA135-2901
- Filters:
- 2 ULPA U15 Efficiency 99.9995% at 0.1 um
- 2 ULPA U15 Efficiency 99.9995% at 0.1 um
- 2 ULPA U15 Efficiency 99.9995% at 0.1 um
- 2 ULPA U15 Efficiency 99.9995% at 0.1 um
- Lighting system:
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Noise level:
- <54 dB
- <60 dB
- <52 dB
- <52 dB
- Sash opening:
- 480 mm
- 480 mm
- 480 mm
- 480 mm
- Electrical:
- 4 A
- 4 A
- 2 A
- 2 A
- Ext. W×D×H:
- 1525×800×1450 mm
- 1830×800×1450 mm
- 915×800×1450 mm
- 1220×800×1450 mm
- Int. W×D×H:
- 1440×600×640 mm
- 1715×600×640 mm
- 835×600×640 mm
- 1135×600×640 mm