VWR® Micro Star 30R Microcentrifuge, High Speed, Universal, Refrigerated
Supplier: VWR Collection
New Product
Certificates
About this item
The compact Micro Star 30R refrigerated centrifuge is an economic, versatile and easy to use cross-over centrifuge which combines the features of a high speed microcentrifuge and a multipurpose centrifuge. This quiet and smooth running centrifuge accommodates rotors for microtubes (24×1,5/2,0 ml), microplates and 15/50 ml conical tubes as well as a 16-place rotor for 5 ml tubes and a swing-bucket rotor for six blood collection tubes. Ideal for use in life science, biotechnology laboratories and clinical laboratories.
- Temperature range from –9 to +40 °C with pre-cooling function
- Max. speed: 31150 ×g (18000 min-1)
- Timer from 10 seconds to 99,5 minutes or continuous
- Saves up to 100 user-defined programs
- Automatic rotor recognition, imbalance detection and quick-spin function
- Natural Refrigerant R290 (GWP=3), already compliant with new European F-Gas regulation valid from 01.01.2029
- Six different rotors available
Ordering information: The Micro Star 30R is available without rotor for free rotor selection or as a package which includes microtube rotor RA 24/2 with aerosol-tight rotor lid.
Caution: UK customers note these units require UK plugs, please include Free of Charge UK plug (RSCO311-9315) when ordering.
Specifications
- Catalog No:
- 521-4335
- 521-4336
- Model:
- Micro Star 30R (521-4335)
- Micro Star 30R (521-4336)
- Max. capacity:
- 24×2 ml
- 6×50 ml (with RA 6/50 rotor)
- Max. speed - fixed angle rotor:
- 18000 min⁻¹
- 18000 min⁻¹ (RA 24/2)
- Max. RCF - fixed angle rotor:
- 31150 ×g
- 31150 ×g (RA 24/2)
- Temperature:
- –9...+40 °C
- –9...+40 °C
- Timer:
- 10 s - 99,5 min or continuous
- 10 s - 99,5 min or continuous
- Noise level:
- <56 dB(A)
- <56 dB(A)
- Power consumption:
- 700 W
- 700 W
- W×D×H:
- 360×675×288 mm
- 360×675×288 mm
- Weight:
- 51 kg
- 50 kg
Specifications
Frequently Bought Together