Order Entry
India
ContactUsLinkComponent
VWR® New Generation Pails and Lids
VWR® New Generation Pails and Lids
Catalog # VWRU89093-134
Supplier:  VWR Collection
VWR® New Generation Pails and Lids
Catalog # VWRU89093-134
Supplier:  VWR Collection

Specifications

  • Capacity:
    2,3 L (0,6 gal.)
  • Description:
    VWR® new generation pail
  • Height:
    174,8 mm
  • Pk:
    30
  • Ø:
    157,5 mm

Specifications

About this item

User friendly screw-top pail for ultimate product protection.

  • Moisture-resistant, air-tight seal
  • White screw-top pail supplied with white gasketed lid
  • FDA grade raw materials
  • 8 colour offset printing
  • Tamper evident
  • Patented 'no gasket cover' allows products to breathe

Wall thickness: 0,05 to 0,09"

Certifications: UN certified for solid groups II and III.