Specifications
- Model:MC-80
- Power:300 VA
- Description:Automated digital cell morphology analyser
- Data storage:Up to 80000 samples
- Computer requirements:Computer with operating system of Windows 10 or above
- Electrical:100 - 240 V, 50/60 Hz,
- W×D×H:≤600×570×700 mm
- Operating conditions:Ambient temperature: 15...32 ℃
Relative humidity: 30 - 85%
Atmospheric pressure: 70,0 - 106,0 kPa (Altitude height: −400 to +3000 m) - Software:labXpert software
- Weight:≤100 kg
- Pk:1
Specifications
About this item
The MC-80 is taking digital morphology analysis to the next level, delivering clearer images which are able to capture abnormalities in more detail. With advanced algorithms, the analyser enables better identification of different cells with high throughput, resulting in greater productivity.
- Display the ultra clarity and authenticity of each cell
- Captures comprehensive pathological features of each cell
- Reliable cell pre-classification and pre-characterisation
- Intelligent analysis rules result in a smart process and less manual intervention
- Provides more productivity - 60 slides/h
- Remote review and consultation within multiple locations
- User-friendly and intuitive workflow
- Diverse configurations to meet all kinds of demands - CAL 6000 and CAL 8000
The high-performance objective and advanced image sensor offer ultra resolution images to reappear the real view under the microscope.
Multilayer fusion technology: Simulate manual focus adjustment and accurately restore the pathological features of cells, which is helpful for early screening of blood diseases (such as acute promyelocytic leukemia) and infectious diseases.
Accurately pre-classify white blood cells, especially for the abnormal cells, such as blast cells, reactive lymphocytes, etc. Pre-characterised RBC morphology can be modified with one click. Conveniently count and estimate platelets.
Analysis mode: WBC, RBC+PLT, PLT-Pro, Digital Slide. Different combinations of analysis mode could be triggered according to the results of hematology analyser.
Oiling method: Automatic oil dripping
Supported printers: Laser/inkjet printers supported by Windows
Communication: Bi-directional LIS, Ethernet 10/100/1000 Mbps