Order Entry
India
ContactUsLinkComponent
 
Hei-VAP Industrial Large Scale Rotary Evaporators
 
undefined
Hei-VAP Industrial Large Scale Rotary Evaporators

 

  • Catalog No:
  • 531-3416
  • 531-3414
  • 531-3108
  • 531-3413
  • HEID518-19102-00
  • 531-3412
  • HEID518-18102-00
  • 531-3109
  • Rotation speed:
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • Evaporating rate:
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Cooling surface:
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • 1,2 m² max. (depending on glass set)
  • Bath capacity:
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • 18 L H₂O/14 L oil
  • Weight:
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • ~120 kg, without glassware
  • Protection class DIN EN 60529:
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • IP 20 (Device), IP 45 (Control panel)
  • Temperature range:
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • 5...31 °C at up to 80% RH; 32...40 °C at up to 50% RH (decreasing linearly)
  • Stroke:
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • 180 mm (Stroke flask lift)
  • Protection class:
  • I
  • I
  • I
  • I
  • I
  • I
  • I
  • I
  • Power:
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • 4600 W max. (Input)
  • Noise level:
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • Motor:
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • EC motor (Drive)
  • Heating power:
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • Electrical:
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • 3×400 V (50/60 Hz) or 1×230 V (50/60 Hz)
  • Bath Ø:
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Int.Ø: 397 mm
    Ext.Ø: 400 mm
  • Accuracy:
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)
  • ±1 °C (Control)

 

Frequently Bought Together