VWR® Combi Centrifuge
Catalog # VWRA521-2797
Supplier: VWR Collection
Specifications
- Max. speed:5000 min⁻¹
- Description:Combi centrifuge, fixed angle rotor type, non adjustable
- Programs:None
- Timer:Infinity mode
- W×D×H:190×270×120 mm
- Capacities:Micro and PCR tube 12×2 ml + 4×8×0,2 ml
- Pk:1
Specifications
About this item
Unit has a combi rotor that works effectively without generating much noise and heat.
- Combi rotor accommodates 12×1,5/2 ml and 4×PCR strips in single rotor
- Small footprint saves valuable bench space
- Imbalance detection feature switches off the device automatically on detecting imbalance
Suitable for use in hoods and cold rooms.
Delivery information: Supplied with rotor as standard.