VWR® Valuline EN Class II, Type A2 Biosafety Cabinets
Supplier: VWR Collection
Certificates
About this item
VWR® Valuline Biosafety Cabinets protect lab staff, the environment, and sensitive work processes in which biological agents are applied. These cost-efficient cabinets offer a high level of contamination protection, based on two advanced HEPA H14 99.9995% @ 0.3 µm filters and features a Class II, Type A2 airflow pattern of 70% downflow and 30% exhaust.
- Inflow and downflow alarms, sash position alarm
- 2 taps
- Microprocessor control system with 7” colour touchscreen display
- Germicidal waterproof UV light (254 nm) system and safety interlock mechanism
- LED light (1000 lux)
- 2 HEPA H14 filters with 99.9995% efficiency at 0.3 µm
- 2 electrical outlets
- High efficiency and quiet EC fan
The cabinets are made of a robust, epoxy-coated metal structure with SS304 internals. The cabinet is CE certified and complies with EN 12469. Metal is epoxy-coated, the internal lining is SS304, including the one-piece retractable worktop with spill tray, units have a 6 mm triplex safety glass front window.
Certifications: CE certified, EN 12469
Specifications
- Catalog No:
- 135-2889
- 135-2887
- 135-2888
- 135-2890
- Model:
- VWRA135-2889
- VWRA135-2887
- VWRA135-2888
- VWRA135-2890
- Filters:
- 2 HEPA H14 99.9995% at 0.3 μm filters
- 2 HEPA H14 99.9995% at 0.3 μm filters
- 2 HEPA H14 99.9995% at 0.3 μm filters
- 2 HEPA H14 99.9995% at 0.3 μm filters
- Lighting system:
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Eco-friendly LED lighting average >1000 lux/chamber red light alarm
- Noise level:
- <63 dB
- <56 dB
- <62 dB
- <63 dB
- Sash opening:
- 480 mm
- 480 mm
- 480 mm
- 480 mm
- Electrical:
- 4 A
- 2 A
- 2 A
- 4 A
- Ext. W×D×H:
- 1525×800×1450 mm
- 915×800×1450 mm
- 1220×800×1450 mm
- 1830×800×1450 mm
- Int. W×D×H:
- 1440×600×640 mm
- 835×600×640 mm
- 1135×600×640 mm
- 1715×600×640 mm
Specifications
Frequently Bought Together