VWR® Ultra Low Temperature Freezers, Smart Frequency Series
Applicable for products and samples which require strict storage conditions such as viruses, pathogens, red blood cells, white blood cells, skin, bones, bacteria, semen, biological products, electronics and special materials.
- Smart full-size 10" touch screen with state-of-the-art user interface
- HC and Variable Frequency Drive Refrigeration System for Additional Energy Saving Advanced innovative design delivers superior energy savings
- Advanced innovative design delivers superior energy savings
- The energy consumption is down to a single digit
- Check the real-time operating status via mobile phones or portable tablet, simple and reliable
- Double foaming for both inner and outer doors and five-layer sealing design and optimized super-thick VIP thermal insulation technology, extends temperature holdover time during power failure and increases insulation efficiency by 30%
Suitable for long term storage applications and compliant with typical storage requirements found in hospitals, disease control and prevention centres, scientific research institutions, biomedical engineering institutes, agriculture/ fishery companies as well as the electronics and chemical industries.
Cooling type: Direct cooling
USB interface: Yes
5 V power supply port: Yes
RS485 port: Yes
: UL and ENERGY STAR.
- Catalog No:
- 471-1281
- 471-1284
- 471-1283
- Model:
- 471-1281
- 471-1284
- 471-1283
- Display:
- LCD Touchscreen
- LCD Touchscreen
- LCD Touchscreen
- Alarm:
- High/Low Temperature
Hot Condenser
Power Failure
High/Low Voltage
Sensor Error
Low Battery
High Ambient Temperature
Door Ajar - High/Low Temperature
Hot Condenser
Power Failure
High/Low Voltage
Sensor Error
Low Battery
High Ambient Temperature
Door Ajar - High/Low Temperature
Hot Condenser
Power Failure
High/Low Voltage
Sensor Error
Low Battery
High Ambient Temperature
Door Ajar
- Weight:
- 385 kg
- 485 kg
- 415 kg
Frequently Bought Together