Order Entry
India
Orders LinkContactUsLinkComponent
VWR® Freezer Boxes, PP

VWR® Freezer Boxes, PP

81, 1,5 to 2 ml micro tubes/cryo vials, 133L×133W×51H mm
Catalog # VWRU10753-248
Supplier:   VWR Collection
VWR® Freezer Boxes, PP
Catalog # VWRU10753-248
Supplier:  VWR Collection
VWR® Freezer Boxes, PP
VWR® Freezer Boxes, PP

81, 1,5 to 2 ml micro tubes/cryo vials, 133L×133W×51H mm

Price
Inquire For Price
Log in for availability
1 * 4 items
Product Details & Documents

Plastic freezer storage boxes are available in two sizes and hold either 1,5 to 2 ml micro tubes/cryo vials (81-place box) or 5 ml conical centrifuge tubes, including Eppendorf® brand (25-place box).

  • Polypropylene construction
  • Durable
  • Clear translucent lids permit easy visibility

The 81-place micro tube/cryo vial box fits standard 50,8 mm ultra-low temperature (ULT) freezer racks and the 25-place 5 ml conical centrifuge tube box fits standard 76,2 mm ULT freezer racks. Made of durable polypropylene, they can withstand temperatures to –86 °C (–187 °F). Clear translucent lids permit easy viewing of samples and an alphanumeric grid provides easy sample management.

Specifications
  • For tubes:
    1,5 to 2 ml micro tubes/cryo vials
  • No. of Holes:
    81
  • W×D×H:
    133L×133W×51H mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.