Order Entry
India
ContactUsLinkComponent
 
CO₂ Incubator
  HAIEHCP-258
CO₂ Incubator
  HAIEHCP-258

 

  • Description:
    Model HCP-258, sterilization of 180 ℃ on all internal surfaces
  • Humidity range:
    Max.3,6 L/min 0,5 L
  • Electrical:
    220V/50Hz
  • Pk:
    1
  • Shelves supplied / max.:
    3/13

 

 

The CO₂ incubator is the most important piece of equipment for biosafety laboratory R&D.

  • Efficient microbial filter
  • Active airflow control technology, to ensure stability and homogeneity
  • Door heating function, eliminates microbial contamination
  • 180 ℃ dry heat sterilization technology, providing a contamination-free environment

CO₂ incubator uses professional and superior technology to provide reliable conditions for frontline medical staff to carry out epidemiological and translational research, and to create a stable cell and virus culture environment for researchers.

Concise test results with accurate temperature control: Precise temperature control within the fluctu 0,1 ℃, with six-sided heating based on fussy PID control principles ensures the ation range of ± normal growth of cells throughout their life cycle.

New IR sensor control technology for precise CO₂ concentration: New type IR sensor technology, using NDIR measurement principles, can withstand high temperature up to 190 ℃. The silicon MEMS transmitter can withstand more than 300 dry heat sterilisation cycles with a service life of 15 years.

Humidity Reservoir: max.3,6 L/min 0,5 L.