Specifications
- Capacity:469 L
- Convection type:Compressor cooling and heating elements
- Temperature range:3…70 °C
- Seq:001
- Model:IL 500R
- Temperature variation (spatial):≤±1,0°C @ 37 °C
- Max. chamber workload:100 kg
- Ext. W×D×H:640×880×1990 mm
- Int. W×D×H:480×610×1510 mm
- Max. load per shelf:20 kg
- Nominal power consumption:650 W
- Shelves supplied (max.):3 (11)
- Weight:140 kg
- Temperature fluctuation (time):≤±0,3 °C @ 37 °C
- Pk:1
- Type:INCU-Line® IL 500R cooled incubator
Specifications
About this item
This large capacity compressor-cooled incubator with forced air convection has a chamber volume of 469 litres and provides a temperature range between 3 to 70 °C. Featuring a stainless steel (DIN 1.4016) inner chamber and powder coated sheet exterior. This model has a solid outer door and internal glass door. The IL 500R features a multi-functional microprocessor controller with 4,3" full colour touch screen with an intuitive menu, USB interface for data download to USB stick and can also be connected to LAN network.
- Five user program memory, quick and easy change of parameters during a running program
- Five-segment temperature-time profile and adjustable ramp times (days/hours/minutes)
- Timer from 1 min up to 366 days or continuous operation
- Scheduled program start (set date and time) and loop function up to 255 times
- Internal memory stores up to 10000 data records (stored for a maximum of 6 months)
- Adjustable over- and under-temperature safety thermostat Class 3.3 (DIN 12880) protects samples
The environmental friendly refrigerant (R290) has a very low global warming potential (GWP is 3) and with a foot print of only 0,56 m², it is very space saving. The IL 500R is equipped with castors, access port (Ø 30 mm), door lock, real time clock and internal LED light. The optional Premium Control Software (390-1323) is supplied on a USB stick so it can be uploaded onto a PC.
Safety features include audible and visible temperature alarms, power failure control system, open door alarm, temperature sensor fail alarm and auto-diagnostic function.