Order Entry
India
ContactUsLinkComponent
HPLC Analyser, H9
HPLC Analyser, H9
Catalog # LIFO890003
undefined
HPLC Analyser, H9
Catalog # LIFO890003

Specifications

  • Description:
    H9 HPLC analyser
  • Pk:
    1

Specifications

About this item

  • Precise and reliable - to serve you consistently (CV ≤1%)
  • Dual wavelength detection - to avoid interference (415 nm + 500 nm detector)
  • Compact size - To minimise space requirements

HPLC technology - Gold standard methodology
- NGSP and IFCC certified
- Anchored to the diabetes control and complication trail (DCCT) reference study
- 110 positions + 1 stat position

Fast - To ensure your workload is processed promptly
- HbA1c results in 1,2 minutes
- With * β - Thalassemia program (Optional)*

User friendly - To avoid operators error
- 8" TFT touch screen LCD with vivid colour

Complex systems functions - For easy integration
- USB and RS 232 ports offers flexible connectivity for LIS/HIS systems