Order Entry
India
ContactUsLinkComponent
Sure-Grip® EX Safety Cabinets for Corrosives
Sure-Grip® EX Safety Cabinets for Corrosives
Catalog # JUSU894582
undefined
Sure-Grip® EX Safety Cabinets for Corrosives
Catalog # JUSU894582

Specifications

  • Description:
    Compac acids safety cabinet, type: 1 self-closing door, 2 shelves
  • Seq:
    03
  • W×D×H:
    1092×457×1651 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Weight:
    137 kg
  • Storage capacity:
    170,3 L

Specifications

About this item

Steel cabinets store corrosive liquids and acids safely and securely, protecting both personnel and facilities.

  • U-Loc™ handles that include two keys and accept padlocks
  • Four adjustable levelling feet ensure a wobble-free base
  • Polyethylene trays are included to protect steel shelves from harsh chemicals

Exclusive Sure-Grip® EX features include Haz-Alert™ reflective exterior labelling for easy identification in fire conditions or power outages, and galvanized steel SpillSlope™ shelves that safely direct all spills to the 5,1 cm (2") leakproof sump. Adjustable shelves provide a 159 kg (350 lbs.) safe allowable load. A built-in grounding connector prevents static build-up.

Modular Slimline cabinets allow users to segregate incompatible liquids and provide a space-saving alternative to standard units. Countertop and Compac cabinets provide safe storage when available space is at a minimum. Undercounter cabinets provides quick access at workstations and are sized and fitted with a recessed kickplate to mount flush with existing cabinetry. Piggyback cabinets are designed to mount on top of existing Justrite cabinet structures (except sliding door cabinets) but can also be used independently as benchtop units. Colour: blue.

Cabinets are constructed of sturdy 18-gauge steel and are welded for strength and a long service life. The double-wall design features a 3,8 cm (1¹/₂") insulating air space and a three-point stainless steel bullet latching system. All cabinets feature a corrosion-resistant powder-coat finish.

Note: Steel corrosive cabinets are not recommended for the storage of phenol, nitric acid, or sulfuric acid.

Certifications: All cabinets are OSHA compliant, meet NFPA Code 30, and are independently tested and FM approved.
Ordering information: All cabinets are supplied with a manufacturer's 10-year warranty. Cabinets 97001-212 and 97001-370 include an extra poly work tray that can be secured to unit top and used as worksurface.