SensoPlate™ 96-Well Glass Bottom Microplates
Catalog # GREI655892
Supplier: Greiner Bio-One
Specifications
- Colour:Black
- Description:96-well microplate, with lid
- Environmentally Preferable:
- Pk:16
Specifications
About this item
Microplates exhibit a bottom flatness better than 100 µm to offer high-quality performance for all applications where low autofluorescence and exceptional optical clarity are required.
- Ideal for applications requiring low autofluorescence
- Exceptional optical clarity
- Sterile
- Chimney-well prevents cross-contamination
Ideal for high-resolution imaging, sensitive fluorescence, and confocal microscopy such as single molecule detection (SMD). Transmission measurements are capable in the wavelength range above 350 nm. Plates consist of a 175 µm thick borosilicate glass-bottom plate bonded with a black polystyrene frame and features a chimney-well to help prevent cross-contamination. Plates are sterile, comply with SBS recommendations, and include a lid.