Reducer Fittings, Compression, Straight, Jaco Manufacturing®
Supplier: Avantor Fluid Handling
Certificates
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rates to 220 psi at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX06381-72BLK
- MFLX06381-74BLK
- MFLX30805-09BLK
- MFLX30805-08BLK
- MFLX30805-07BLK
- MFLX06381-05BLK
- Max. operating pressure:
- 220 psi
- 220 psi
- 220 psi
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Min. temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Orifice dimensions:
- 5.555 mm (0.21875")
- 8.73 mm (0.34375")
- 8.73 mm (0.34375")
- 5.555 mm (0.21875")
- 5.555 mm (0.21875")
- 0.7925 mm (0.03125")
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Warranty:
- Out of box
- Out of box
- Out of box
Specifications
Frequently Bought Together