About this item
This product line is designed and manufactured for long term storage of various biological products, including viruses, germs, erythrocytes and leucocytes.
- Special V-I-P (Vacuum Insulation Panel) insulation system reduces the heat gain by 25%
- High efficiency HC refrigeration system improves the overall efficiency by 45%
- Microprocessor-controlled system designed for controllable range of -40 to -86 °C for cabinet space with 1 °C increments
- Large LED display for cabinet temperature, set temperature, ambient temperature, and input voltage
- Cabinet insulation system designed for optimal performance of cold storage temperature and minimal frost buildup
- USB interface and 2 inner doors
Applications can be found in blood banks, hospitals, epidemic prevention services, research institutes, biological engineering institutes, laboratories in electronic and chemical plants. Suitable for clinical, medical, scientific research, quarantine, and other departments to store items under low temperature conditions. Applicable for universities, hospitals, disease prevention and control centres, blood stations, scientific research institutes, electronics and chemical enterprise laboratories and biomedical engineering research institutes. For storage of biological products and biological samples such as red and white blood cells, viruses, bone and bacteria. Also used for electronic devices and other materials used for cryogenic tests.
Specifications
- Catalog No:
- 471-1275
- 471-1274
- 471-1277
- 471-1276
- 471-1282
- Cat. No.:
- VWRA471-1275
- VWRA471-1274
- VWRA471-1277
- VWRA471-1276
- VWRA471-1282
- Defrost:
- Manual
- Manual
- Manual
- Manual
- Manual
- Alarm:
- High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
- High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
- High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
- High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
- High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
- Electrical:
- 220-240 V, 50 Hz, 7.5 A
- 220-240 V, 50 Hz, 3 A
- 220-240 V, 50 Hz, 8 A
- 220-240 V, 50 Hz, 8 A
- 220-240 V, 50 Hz, 10 A
- Noise level:
- 50 dB(A)
- 46.8 dB(A)
- 50 dB(A)
- 50 dB(A)
- 50 dB(A)
- Shelves/drawers:
- 3
- 1
- 3
- 3
- 3
- Door type:
- Single door, 2 inner doors
- Single door, 2 inner doors
- Single door, 4 inner doors
- Double door, 4 inner doors
- Single door, 4 inner doors
- Access ports:
- 2
- 1
- 2
- 2
- 2
- Weight:
- 255 kg
- 108 kg
- 300 kg
- 295 kg
- 380 kg