Order Entry
India
ContactUsLinkComponent
 
Masterflex® L/S® Precision Pump Tubing, Platinum-Cured Silicone Plus PVDF Fitting, Double Y, L/S 17
  MFLX96445-17
undefined
Masterflex® L/S® Precision Pump Tubing, Platinum-Cured Silicone Plus PVDF Fitting, Double Y, L/S 17
  MFLX96445-17

 

  • Maximum Flow Rate:
    1700 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Precision Pump Tubing, Platinum-Cured Silicone Plus PVDF Fitting, Double Y, L/S 17
  • Length per pack:
    2,06 m (6,75 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –60 °C (–75 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Tubing material:
    BioPharm Plus platinum-cured silicone
  • Pk:
    1
  • Hose barb size:
    0,25"
  • L/S Masterflex tubing size:
    17

 

 

Excellent biocompatibility that meets multiple classifications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Slightly greater clarity than peroxide-cured tubing
  • Smooth surfaces; lower protein binding levels
  • Fewer potential leachables

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications

Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

  • Maximum Flow Rate:
    1700 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    232 °C (450 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Precision Pump Tubing, Platinum-Cured Silicone Plus PVDF Fitting, Double Y, L/S 17
  • Environmentally Preferable:
  • Length per pack:
    2,06 m (6,75 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –60 °C (–75 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Tubing material:
    BioPharm Plus platinum-cured silicone
  • Pk:
    1
  • Hose barb size:
    0,25"
  • L/S Masterflex tubing size:
    17