Masterflex® UNP10402-CP Conical-Bottom Centrifuge Tubes, PP/HDPE, 15mL, Sterile; 500/CS
MFLX78903-10
- Cap included:Yes
- Cap material:HDPE
- Packed:500 per case
- Sterile:+
- Tube ext.Ø:16,5 mm
- Capacity:15 ml
- Colour:Clear
- Description:Cole-Parmer Concial Bottom Centrifuge Tubes, PP/HDPE, Sterile
- Length:117,8 mm
- Material:PP
- Autoclavable:Yes
- Cap type:Threaded
- Graduations:+
- Pk:500
- RCF max.:14000×g
- Tube bottom shape:Conical
Specially designed flat threads prevent leakage.
- Polypropylene tubes are autoclavable to 250 °F (121 °C)
- Bright blue graduations are easy to read
- Maximum RCF range of 14,000 g
- DNase, RNase, pyrogen, and latex free
Available with a blue HDPE leak-proof screw cap, the clear polypropylene (PP) conical bottom centrifuge tubes feature a smooth hydrophobic internal surface to minimize wall effect. Both the tubes and caps are designed with flat threads for vacuum-type, leak-free closure at a pressure of >700 mm Hg. Bold blue graduations are easy to read, and a frosted surface area makes writing easier. Autoclavable at 121 °C and 15 psi for 30 minutes. Radiation sterilized.
: Includes hDPE screw caps.
- Cap included:Yes
- Cap material:HDPE
- Packed:500 per case
- Sterile:+
- Tube ext.Ø:16,5 mm
- Capacity:15 ml
- Colour:Clear
- Description:Cole-Parmer Concial Bottom Centrifuge Tubes, PP/HDPE, Sterile
- Length:117,8 mm
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Threaded
- Graduations:+
- Pk:500
- RCF max.:14000×g
- Tube bottom shape:Conical