Masterflex® Fitting, PVDF, Straight, Female Luer Bulkhead to Hosebarb Adapter, 1/16" ID; 25/PK
Catalog # MFLX45512-30
Supplier: Avantor Fluid Handling
CE certificate
Specifications
- Barb size/tubing int.Ø (port 1):1/16"
- Description:Female Luer Bulkhead, 1/4-28 Unf Thread, To 1/16" Hose Barb, PVDF, 25/pk
- Seq:01
- Model:45512-30
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:3
- Pk:25
- Fitting material:PVDF
Specifications
About this item
Ensure your process integrity with full material traceability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most materials and configurations available to ship same day
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: Female Luer x 1/16"
- 1/4-28 thread for bulkhead mounting
- Ideal for use with flexible tubing
Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
- Barb size/tubing int.Ø (port 1):1/16"
- Description:Female Luer Bulkhead, 1/4-28 Unf Thread, To 1/16" Hose Barb, PVDF, 25/pk
- Seq:01
- Environmentally Preferable:
- Model:45512-30
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:3
- Pk:25
- Fitting material:PVDF