Parker Hannifin PE-2-P Fitting, PFA, Elbow, Threaded Union, 1/8" NPT(F)
MFLX31321-08
CE certificate
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 1):⅛"
- Thread size NPT(F) (port 2):⅛"
- Thread size NPT(M) (port 1):⅛"
- Thread size NPT(M) (port 2):⅛"
- Description:PE-2-P Fitting, PFA, Elbow, Threaded Union, ⅛" NPT(F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:18 months
- Pk:1
- Fitting material:PFA
Chemically-inert PFA handles most aggressive chemicals.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings offer a more permanent installation. Choose the size to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 1):⅛"
- Thread size NPT(F) (port 2):⅛"
- Thread size NPT(M) (port 1):⅛"
- Thread size NPT(M) (port 2):⅛"
- Description:PE-2-P Fitting, PFA, Elbow, Threaded Union, ⅛" NPT(F)
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:18 months
- Pk:1
- Fitting material:PFA